https://www.bdiexpress.com/medias/INDMCGXXXXXX-2817360100-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MDB8aW1hZ2UvanBlZ3xhRGszTDJneVpDOHhNREU1Tnpjd01qVXdPRFUzTkM5SlRrUk5RMGRZV0ZoWVdGaGZNamd4TnpNMk1ERXdNRjh3TVY4ek1EQjRNekF3TG1wd1p3fDY0MzMwMjczYTJkMTgxY2RlYTc4NTk2ZDY5YzM3NzMyY2RhY2UzMTVmN2E1NTk2MDBkMGY3NzM5NzVkYWIyMDU
MCGILL
MCGILL
CF 1736
MCGILL MCGILL
Description
CF 1736 CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 7/8" Roller Diameter; 1/2" Roller Width; Crowned Roller Surface; Stud Type; 3/8" Stud Diameter; Not Available Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
2817360100
BDI #
344180
Details
138.8153747
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF-1736/p/344180
Your Price
$ 138.82 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.044
EAN
0726166045326
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
Not Available
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CF 1736
Manufacturer Internal Number
2817360100
Weight / LBS
0.1
Long Description
Cam Follower Bearing; 7/8" Roller Diameter; 1/2" Roller Width; Crowned Roller Surface; Stud Type; 3/8" Stud Diameter; Not Available Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.375 Inch | 9.525 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh