![CFE 16 VBR](/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTZ8aW1hZ2UvanBlZ3xhRGc0TDJoaU1DOHhNREkwTURNNE16TTFNamcyTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufGM3NTk3YjE3Yjc4YjQzZTMzNjQ1NmE0YWM5M2I0ZjY3NGIwMDg5OTYwYzlmNDBhYTE1OTM4OTJjMmM1NjNjNzk)
![CFE 16 VBR](/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTZ8aW1hZ2UvanBlZ3xhRGc0TDJoaU1DOHhNREkwTURNNE16TTFNamcyTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMFZEWDBoRVgwWkRYek13TUhnek1EQXVhbkJufGM3NTk3YjE3Yjc4YjQzZTMzNjQ1NmE0YWM5M2I0ZjY3NGIwMDg5OTYwYzlmNDBhYTE1OTM4OTJjMmM1NjNjNzk)
IKO
IKO
CFE 16 VBR
IKO IKO
Description
CFE 16 VBR CAM FOLLOWER ; 22MM STUD X 35MM OD X 18MM W ECC CST
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Part #
CFE16VBR
BDI #
23280711
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
108.87691530000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFE-16-VBR/p/23280711
Your Price
$ 108.88 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.192
EAN
4549557010620
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M16 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Carbon Steel
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFE16VBR
Weight / LBS
0.425
Long Description
Cam Follower Bearing; 35MM Roller Diameter; 18MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud With Eccentric Bushing; Metal Shielded; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.709 Inch | 18 Millimeter
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh