![CFS 3 F](/medias/INDIKOBRGXXX-23281364-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjl8aW1hZ2UvanBlZ3xhRFEzTDJobU1pOHhNREEyTnpFNE5EazNOVGt3TWk5SlRrUkpTMDlDVWtkWVdGaGZNak15T0RFek5qUmZNekF3ZURNd01DNXFjR2N8M2JlZjg1NmY3MTZkYzc5MzI2NDg1YzVhMDQ5MGIyMzA1ZGE2ZjNjMjI3NjhjODNlMDcxYmFmOWM1OGM5YjJmMQ)
![CFS 3 F](/medias/INDIKOBRGXXX-23281364-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQyMjl8aW1hZ2UvanBlZ3xhRFEzTDJobU1pOHhNREEyTnpFNE5EazNOVGt3TWk5SlRrUkpTMDlDVWtkWVdGaGZNak15T0RFek5qUmZNekF3ZURNd01DNXFjR2N8M2JlZjg1NmY3MTZkYzc5MzI2NDg1YzVhMDQ5MGIyMzA1ZGE2ZjNjMjI3NjhjODNlMDcxYmFmOWM1OGM5YjJmMQ)
IKO
IKO
CFS 3 F
IKO IKO
Description
CFS 3 F CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W SST
Cam Follower Bearing; 6MM Roller Diameter; 4MM Roller Width; Flat Roller Surface; Stud Type; 3MM Stud Diameter; M3X0.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Part #
CFS3F
BDI #
23281356
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
252.58152042
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFS-3-F/p/23281356
Your Price
$ 252.58 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.002
EAN
4549557013041
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M3 X 0.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Single Row | Brass Cage Material | 488N Static Load Rating | 504N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0044
Long Description
Cam Follower Bearing; 6MM Roller Diameter; 4MM Roller Width; Flat Roller Surface; Stud Type; 3MM Stud Diameter; M3X0.5 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Stud Diameter
0.118 Inch | 3 Millimeter
Roller Diameter
0.236 Inch | 6 Millimeter
Roller Width
0.157 Inch | 4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh