https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-ST-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjZ8aW1hZ2UvanBlZ3xhREpqTDJoa05pOHhNRGN4TVRJME5qRXhNRGMxTUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5VWDFOWFgwTkhYek13TUhnek1EQXVhbkJufDg2ZGNjYWVhODg3MGU0ZDFmMjUwYTYzM2FhNTRkYzI3ODQ5M2NlMTE5MmI0OGM5Y2IxYTlmZjU3YmRhNTI0ZDI
IKO
IKO
CFSFU-10
IKO IKO
Description
CF SFU 10 CAM FOLLOWER ; 10MM STUD X 22MM OD X 12MM W CST
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; Not Applicable Thread; Stepped Tapered Stud; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket
Part #
CFSFU10
BDI #
514155
Details
78.25999441
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFSFU-10/p/514155
Your Price
$ 78.26 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.043
EAN
4549557013317
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
Not Applicable
Stud Profile
Stepped Tapered Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFSFU-10
Weight / LBS
0.097
Long Description
Cam Follower Bearing; 22MM Roller Diameter; 12MM Roller Width; Flat Roller Surface; Stud Type; 10MM Stud Diameter; Not Applicable Thread; Stepped Tapered Stud; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket
Roller Width
0.472 Inch | 12 Millimeter
Stud Diameter
0.394 Inch | 10 Millimeter
Roller Diameter
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh