![CNB-112-S](/medias/INDXXXCMFLRX-S-NR1-FLT-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDN8aW1hZ2UvanBlZ3xhREl4TDJoaU1pOHhNRE0zTXpNNE1EQXhOREV4TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDc0ODIzYWVkZDM1YzA3YTdkNTY0ZjZlYzgxMTE2NTNjNmEwZTJlZDc1MDJhN2NmYzRjMmU0ZTQ1MDExMmM5N2Y)
![CNB-112-S](/medias/INDXXXCMFLRX-S-NR1-FLT-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMDN8aW1hZ2UvanBlZ3xhREl4TDJoaU1pOHhNRE0zTXpNNE1EQXhOREV4TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDc0ODIzYWVkZDM1YzA3YTdkNTY0ZjZlYzgxMTE2NTNjNmEwZTJlZDc1MDJhN2NmYzRjMmU0ZTQ1MDExMmM5N2Y)
CARTER MFG
CARTER MFG
CNB-112-S
CARTER MFG CARTER MFG
Description
CNB-112-S NEEDLE CAM FOLLOWER ; SEALED
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CNB-112-S
BDI #
22465677
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
328.25689963
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CNB-112-S/p/22465677
Your Price
$ 328.26 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
2.986
EAN
0813930022659
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-3/8-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
7.327
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Flat Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
3.5 Inch | 88.9 Millimeter
Roller Width
2 Inch | 50.8 Millimeter
Stud Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh