Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CNBH-88 https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-HV-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0MzR8aW1hZ2UvanBlZ3xhREZrTDJneE1pODVPRE0wTlRRME16QXdNRFl5TDBsT1JGaFlXRU5OUmt4U1dGOVRYMDVTTVY5R1RGUmZTRlpmVTFkZlJrTmZNekF3ZURNd01DNXFjR2N8N2FjMTY1Y2RlYTE0Y2E1YmQ1ZDc1NzVkMTc5MWNiY2RlY2MwYTdjYmM3MjI4MjU5ZDU0ZWNiZDdlNTBjZDMxMg
22466068 Cam Follower and Track Roller - Stud Type 

CARTER MFG CARTER MFG

CNBH-88

Description

CNBH-88 HD NEEDLE CAM FOLLOWER

Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; No Hex Socket

Part #

CNBH-88

BDI #
22466068

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

157.10152724 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 157.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.447
EAN
0813930024974
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Heavy Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Screwdriver Slot | Lithium Based Grease
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
3.287
Long Description
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Heavy Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
2.75 Inch | 69.85 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh