CARTER MFG
CARTER MFG
CPHR-275-A
CARTER MFG CARTER MFG
Description
CPHR-275-A CROWNED PLAIN HIGH ROLLER
Cam Follower Bearing; 2-3/4" Roller Diameter; 1.687" Roller Width; Crowned Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
CPHR-275-A
BDI #
22466086
Details
114.17537646000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CPHR-275-A/p/22466086
Your Price
$ 114.18 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.376
EAN
0813930027289
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-14
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
End Plug | Black Oxide Coating | Radial Contact Lip Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
0.836
Long Description
Cam Follower Bearing; 2-3/4" Roller Diameter; 1.687" Roller Width; Crowned Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.687 Inch | 42.85 Millimeter
Stud Diameter
1 Inch | 25.4 Millimeter
Roller Diameter
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh