Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CRS-10-1 https://www.bdiexpress.com/medias/INDKOYCMFLRX-CR-FLAT-SD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMzl8aW1hZ2UvanBlZ3xhR1ZsTDJoa015ODVOak0yT1RFeE1qVXhORGcyTG1wd1p3fDJkN2M0MjhmMTI2MmIyNDQwNmUxOTA0MmJlODJiMjY1MGFkNTdjYTkxMjU2ZjE5Zjg5MjU0ZTcyZjNmMzkyMTM
1086246 Cam Follower and Track Roller - Stud Type 

KOYO KOYO

CRS-10-1

Description

CRS-10-1 STUD TRACK ROLLER ; 5/8IN OD 1/4-28UNF W/SEAL AND WASHER

Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket

Part #

CRS-10-1

BDI #
1086246

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

31.898459260000003 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 31.90 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.029
EAN
0605790207105
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | With Seals and Internal Thrust Washers
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.045
Long Description
Cam Follower Bearing; 5/8" Roller Diameter; 7/16" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket
Roller Width
0.438 Inch | 11.125 Millimeter
Stud Diameter
0.25 Inch | 6.35 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh