![KRV 52 PP](/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTR8aW1hZ2UvanBlZ3xhRFE1TDJnMU15OHhNRFF4T0RZNE1qYzRPVGt4T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufGE1MGYyYjJiYzhhODE5MWI2MjllMGFiYTcyZjEwOTg4M2MwMGYyZWQ5MmE5ZTdjNWJiZGUzZjQ2NGI1NGMwNmM)
![KRV 52 PP](/medias/INDXXXCMFLRX-S-NR1-CRN-SD-HD-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzOTR8aW1hZ2UvanBlZ3xhRFE1TDJnMU15OHhNRFF4T0RZNE1qYzRPVGt4T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDBoRVgwWkRYek13TUhnek1EQXVhbkJufGE1MGYyYjJiYzhhODE5MWI2MjllMGFiYTcyZjEwOTg4M2MwMGYyZWQ5MmE5ZTdjNWJiZGUzZjQ2NGI1NGMwNmM)
SKF
SKF
KRV 52 PP
SKF SKF
Description
KRV 52 PP NEEDLE ROLLER BEARING
Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
KRV 52 PP
BDI #
1417334
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
267.16305784
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/KRV-52-PP/p/1417334
Your Price
$ 267.16 / each
$ 322.50 / each BDIExpress
$ 322.50 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.46
EAN
7316570180909
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M20 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | 3 Stage Sealing
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
KRV 52 PPA
Weight / LBS
1.014
Long Description
Cam Follower Bearing; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface; Stud Type; 20MM Stud Diameter; M20X1.5 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Diameter
2.047 Inch | 52 Millimeter
Roller Width
0.945 Inch | 24 Millimeter
Stud Diameter
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh