Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MCR-16-C https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NzV8aW1hZ2UvanBlZ3xhR1F3TDJnMFppOHhNRE0zTXpZM05EVXpNamc1TkM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDFOWFgwTkhYek13TUhnek1EQXVhbkJufDlhYzZhZjY4ZTA1NjA2MmRiMzljZWRiZWUwMzU0ZTM1MmQyNjI0OWVkZThkNzM5Yjk4NDQxYjJiODk2ZjlkNWQ
841936 Cam Follower and Track Roller - Stud Type 

SMITH BEARING SMITH BEARING

MCR-16-C

Description

MCR-16-C NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN

Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket

Part #

MCR-16-C

BDI #
841936

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

61.567687910000004 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 61.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
0651041031326
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M6 X 1
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot | Head-End Lubrication
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MCR 16 C
Weight / LBS
0.044
Long Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Flat Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.236 Inch | 6 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter
Roller Width
0.433 Inch | 11 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh