![MCRV-16-S](/medias/INDXXXCMFLRX-S-NR1-CRN-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODV8aW1hZ2UvanBlZ3xhRGt6TDJnek1pOHhNREkwTURNNE5Ea3lOVGN5Tmk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDk3YjUxNjE0YzEyMzU5Mzg4YzMxZThmNTlmZGFlNDM0MDFlMDYyMzA0NDM2NmZhODZmYjBiZWY1ZmI2OTczZjA)
![MCRV-16-S](/medias/INDXXXCMFLRX-S-NR1-CRN-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0ODV8aW1hZ2UvanBlZ3xhRGt6TDJnek1pOHhNREkwTURNNE5Ea3lOVGN5Tmk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlExSk9YMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDk3YjUxNjE0YzEyMzU5Mzg4YzMxZThmNTlmZGFlNDM0MDFlMDYyMzA0NDM2NmZhODZmYjBiZWY1ZmI2OTczZjA)
SMITH BEARING
SMITH BEARING
MCRV-16-S
SMITH BEARING SMITH BEARING
Description
MCRV-16-S NEEDLE BRG CAM FOLLOWER ; FULL COMPL STUD TYPE HEX HEAD SLOT
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
MCRV-16-S
BDI #
842032
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
66.70461062
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCRV-16-S/p/842032
Your Price
$ 66.70 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.022
EAN
0651041007901
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M6 X 1
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot | Head-End Lubrication
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MCRV 16 S
Weight / LBS
0.048
Long Description
Cam Follower Bearing; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
0.433 Inch | 11 Millimeter
Stud Diameter
0.236 Inch | 6 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh