https://www.bdiexpress.com/medias/INDPCICMFLRX-24860216-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxODN8aW1hZ2UvanBlZ3xhRE0wTDJoaFlpOHhNREV5TkRZMU56azFNRGMxTUM5SlRrUlFRMGxEVFVaTVVsaGZNalE0TmpBeU1UWmZNekF3ZURNd01DNXFjR2N8NWRjMDcyYzMzZDI0MTIwYmFiYjYwODRlMzlmMTFiMmUwMmFjM2I3YjkxYzNjMjgxYzdkZjMyNzZjOGI3NWM4Mw
PCI
PCI
MCVTR-40
PCI PCI
Description
MCVTR-40 V-GRVD TRACK ROLLER ASSY ; 40MM DIA STD CONC W/R-CUBED TECHNOLOGY
Cam Follower Bearing; 60MM Roller Diameter; 31.4MM Roller Width; V Groove Roller Surface; Stud Type; 14MM Stud Diameter; M14X2 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
MCVTR-40
BDI #
24860205
Details
141.79845140999998
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MCVTR-40/p/24860205
Your Price
$ 141.80 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.526
EAN
0841946146304
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
M14 X 2
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
1.166
Long Description
Cam Follower Bearing; 60MM Roller Diameter; 31.4MM Roller Width; V Groove Roller Surface; Stud Type; 14MM Stud Diameter; M14X2 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.236 Inch | 31.4 Millimeter
Roller Diameter
2.362 Inch | 60 Millimeter
Stud Diameter
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh