PCI
PCI
MFTRE-40-1
PCI PCI
Description
MFTRE-40-1 TRACK ROLLER ; FLANGED TYPE ECCENTRIC 1.5748
Cam Follower Bearing; 40MM Roller Diameter; 26MM Roller Width; Flat Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
MFTRE-40-1
BDI #
22971950
Details
148.615374
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/MFTRE-40-1/p/22971950
Your Price
$ 148.62 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.331
EAN
0841946126283
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M18 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.528
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 26MM Roller Width; Flat Roller Surface; Stud Type; 18MM Stud Diameter; M18X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
1.575 Inch | 40 Millimeter
Roller Width
1.024 Inch | 26 Millimeter
Stud Diameter
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh