https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR2-CRN-SD-SW-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNDh8aW1hZ2UvanBlZ3xhR0l3TDJnNE55OHhNRGN4TVRJME5Ua3hOREUwTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpKZlExSk9YMU5FWDFOWFgwWkRYek13TUhnek1EQXVhbkJufDhlYTMxODgwZTY2NmRkYTRhMDY2Y2JhZjlkMjRlMjQ4ZWEwMDc3MDMwZDc3OTMxN2E4Y2RkMjlmOGE5YThjMzY
SMITH BEARING
SMITH BEARING
NUKR-72
SMITH BEARING SMITH BEARING
Description
NUKR-72 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Cam Follower Bearing; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing - Double Row; Relubricatable; No Hex Socket
Part #
NUKR-72
BDI #
842245
Details
280.35536459
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKR-72/p/842245
Your Price
$ 280.36 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.2
EAN
0651041052826
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing - Double Row
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot | Heavy Duty Roller
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
NUKR 72
Weight / LBS
2.646
Long Description
Cam Follower Bearing; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Metal Shielded; Needle Bearing - Double Row; Relubricatable; No Hex Socket
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
1.142 Inch | 29 Millimeter
Stud Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh