https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-KRE-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNjh8aW1hZ2UvanBlZ3xhRGc0TDJneE1TOHhNREkwTURNNE1ETXdOVFF6T0M5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlMxSkZYMFpEWHpNd01IZ3pNREF1YW5CbnwyNDY2MDBmNWE2M2ExYWM2Mjc0YmRiNTc1NzY5ODE0NTg0MzU4NzFmMGVhYzU2YTBkMTY2OTlhMzU0ZjJlM2Rm
SKF
SKF
NUKRE 72 A
SKF SKF
Description
NUKRE 72 A CAM FOLLOWER BRG
Cam Follower Bearing; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller Surface; Stud Type; 28MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
NUKRE 72 A
BDI #
1423232
Details
534.48765413
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/NUKRE-72-A/p/1423232
Your Price
$ 534.49 / each
$ 645.19 / each BDIExpress
$ 645.19 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.15
EAN
7316570774160
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Eccentric Collar Pressed Onto The Stud
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
2.31485
Long Description
Cam Follower Bearing; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller Surface; Stud Type; 28MM Stud Diameter; M24X1.5 Thread; Standard Stud With Eccentric Bushing; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Stud Diameter
1.102 Inch | 28 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh