OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
PLRE-1-3/4
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
PLRE-1-3/4 PLAIN LOAD RUNNER ; 1-3/4" ROLLER DIA 1-3/16" ROLLER WIDTH
Cam Follower Bearing; 1-3/4" Roller Diameter; 1-3/16" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
0009585300
BDI #
737269
Details
111.17076129000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PLRE-1-3-4/p/737269
Your Price
$ 111.17 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.409
EAN
0622424958530
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
PLRE-1 3/4
Manufacturer Internal Number
95853
Weight / LBS
0.9
Long Description
Cam Follower Bearing; 1-3/4" Roller Diameter; 1-3/16" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.188 Inch | 30.175 Millimeter
Roller Diameter
1.75 Inch | 44.45 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh