![PWKR 72.2RS](/medias/INDXXXCMFLRX-S-CR2-CRN-PWKR-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODl8aW1hZ2UvanBlZ3xhRGMyTDJobU1TOHhNREkwTURNM09Ua3hNakl5TWk5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMUJYUzFKZlJrTmZNekF3ZURNd01DNXFjR2N8MjQ0YjBkMzBjOWMwMTllYTdiNDI3NzYwMGU3YmJmNjk0OTk5OGI3ZmIzNzkyZWQzZDViMDRlNTUzOTM4MzI0YQ)
![PWKR 72.2RS](/medias/INDXXXCMFLRX-S-CR2-CRN-PWKR-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODl8aW1hZ2UvanBlZ3xhRGMyTDJobU1TOHhNREkwTURNM09Ua3hNakl5TWk5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMUJYUzFKZlJrTmZNekF3ZURNd01DNXFjR2N8MjQ0YjBkMzBjOWMwMTllYTdiNDI3NzYwMGU3YmJmNjk0OTk5OGI3ZmIzNzkyZWQzZDViMDRlNTUzOTM4MzI0YQ)
SKF
SKF
PWKR 72.2RS
SKF SKF
Description
PWKR 72.2RS CAM FOLLOWER BRG ; 72MM ROLLER DIAX28MM ROLLER W
Cam Follower Bearing; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
PWKR 72.2RS
BDI #
1305778
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
384.62304945
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PWKR-72-2RS/p/1305778
Your Price
$ 384.62 / each
$ 464.29 / each BDIExpress
$ 464.29 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.11
EAN
7316571194721
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M24 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
2.20462
Long Description
Cam Follower Bearing; 72MM Roller Diameter; 29MM Roller Width; Crowned Roller Surface; Stud Type; 24MM Stud Diameter; M24X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Stud Diameter
0.945 Inch | 24 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh