https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-CR2-CRN-PWKR-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODl8aW1hZ2UvanBlZ3xhRGMyTDJobU1TOHhNREkwTURNM09Ua3hNakl5TWk5SlRrUllXRmhEVFVaTVVsaGZVMTlEVWpKZlExSk9YMUJYUzFKZlJrTmZNekF3ZURNd01DNXFjR2N8MjQ0YjBkMzBjOWMwMTllYTdiNDI3NzYwMGU3YmJmNjk0OTk5OGI3ZmIzNzkyZWQzZDViMDRlNTUzOTM4MzI0YQ
SKF
SKF
PWKR 80.2RS
SKF SKF
Description
PWKR 80.2RS CAM FOLLOWER BRG ; 80MM ROLLER DIAX35MM ROLLER W
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
PWKR 80.2RS
BDI #
1305779
Details
401.33689441000007
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PWKR-80-2RS/p/1305779
Your Price
$ 401.34 / each
$ 484.48 / each BDIExpress
$ 484.48 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.84
EAN
7316571194738
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M30 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
3.52739
Long Description
Cam Follower Bearing; 80MM Roller Diameter; 35MM Roller Width; Crowned Roller Surface; Stud Type; 30MM Stud Diameter; M30X1.5 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
1.378 Inch | 35 Millimeter
Stud Diameter
1.181 Inch | 30 Millimeter
Roller Diameter
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh