PCI
PCI
PXR-8.00-R
PCI PCI
Description
PXR-8.00-R XR ROLLER ; PLAIN REGREASABLE TRB
Cam Follower Bearing; 8" Roller Diameter; 4-1/4" Roller Width; Flat Roller Surface; Stud Type; 3-1/4" Stud Diameter; 3-1/4-4 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
PXR-8.00-R
BDI #
22973198
Details
4937.67041654
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/PXR-8-00-R/p/22973198
Your Price
$ 4,937.67 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
33.439
EAN
0841946135032
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3-1/4-4
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
74.27
Long Description
Cam Follower Bearing; 8" Roller Diameter; 4-1/4" Roller Width; Flat Roller Surface; Stud Type; 3-1/4" Stud Diameter; 3-1/4-4 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
8 Inch | 203.2 Millimeter
Roller Width
4.25 Inch | 107.95 Millimeter
Stud Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh