PCI
PCI
SCCF-8.00-SH
PCI PCI
Description
SCCF-8.00-SH STANDARD CAM FOLLOWER ; CROWNED OD SEALED HEX SOCKET
Cam Follower Bearing; 8" Roller Diameter; 4-1/4" Roller Width; Crowned Roller Surface; Stud Type; 3-1/4" Stud Diameter; 3-1/4-4 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
SCCF-8.00-SH
BDI #
22974036
Details
4743.867353460001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/SCCF-8-00-SH/p/22974036
Your Price
$ 4,743.87 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
39.267
EAN
0841946107138
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
3-1/4-4
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Manufacturer Item Number
SCCF-8.00-SH
Weight / LBS
86.33
Long Description
Cam Follower Bearing; 8" Roller Diameter; 4-1/4" Roller Width; Crowned Roller Surface; Stud Type; 3-1/4" Stud Diameter; 3-1/4-4 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
3.25 Inch | 82.55 Millimeter
Roller Diameter
8 Inch | 203.2 Millimeter
Roller Width
4.25 Inch | 107.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh