MCGILL
MCGILL
BCYR 4 S
MCGILL MCGILL
Description
BCYR 4 S CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 1-1/4" Bore; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Plain Bearing; Relubricatable
Part #
4405110000
BDI #
347239
Details
701.8414883300001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/BCYR-4-S/p/347239
Your Price
$ 701.84 / each
$ 1,816.14 / each BDIExpress
$ 1,816.14 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
3.083
EAN
0726166058289
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Plain Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Black Oxide Coating | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
BCYR 4 S
Manufacturer Internal Number
4405110000
Weight / LBS
6.79
Long Description
Cam Follower Bearing; 1-1/4" Bore; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Plain Bearing; Relubricatable
Roller Width
2.25 Inch | 57.15 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh