MCGILL
MCGILL
CYR 7/8
MCGILL MCGILL
Description
CYR 7/8 CAM FOLLOWER BEARING ; 1/4" BORE 7/8" RLR DIA 1/2" RLR WD
Cam Follower Bearing; 1/4" Bore; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
4080100000
BDI #
344148
Details
24.89845976
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CYR-7-8/p/344148
Your Price
$ 24.90 / each
$ 84.14 / each BDIExpress
$ 84.14 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.034
EAN
0726166056315
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CYR 7/8
Manufacturer Internal Number
4080100000
Weight / LBS
0.075
Long Description
Cam Follower Bearing; 1/4" Bore; 7/8" Roller Diameter; 1/2" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Diameter
0.875 Inch | 22.225 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Roller Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh