https://www.bdiexpress.com/medias/INDPCICMFLRX-YOKE-FFTRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4OTR8aW1hZ2UvanBlZ3xhR1F5TDJnM1lpODVPRFV4TURJMU1qSTNPREEyTDBsT1JGQkRTVU5OUmt4U1dGOVpUMHRGWDBaR1ZGSlpYek13TUhnek1EQXVhbkJufDllMTkwYTUyOWVkYTllOTU4MzBiNThkZjk1MmI0ZGM0NTgzMGY2YzU2MmFhNmM3NzBlZDhlNjRjMGM1NDcxOGI
PCI
PCI
FFTRY-16.00-R
PCI PCI
Description
FFTRY-16.00-R TRACK ROLLER ; DOUBLE FLANGED YOKE TYPE RE-GREASEABLE
Cam Follower Bearing; 4.256" Bore; 16" Roller Diameter; 5-1/4" Roller Width; Flat With Double Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Part #
FFTRY-16.00-R
BDI #
22970578
Details
9621.811620420001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/FFTRY-16-00-R/p/22970578
Your Price
$ 9,621.81 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
122.678
EAN
0841946134585
Product Group - BDI
B04120
Roller Surface Profile
Flat With Double Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 650RPM Speed
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
270.5
Long Description
Cam Follower Bearing; 4.256" Bore; 16" Roller Diameter; 5-1/4" Roller Width; Flat With Double Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Bore
4.256 Inch | 108.102 Millimeter
Roller Diameter
16 Inch | 406.4 Millimeter
Roller Width
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh