https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997450-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk2NTJ8aW1hZ2UvanBlZ3xhR0l6TDJoa01DOHhNREEzTmpNd01qQTBPVE14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjME5UQmZNekF3V0RNd01DNXFjR2N8NzUwNTAwZjUzNDY3MWZlOGZmNDYwZTI0NWIxY2ZiZGZjNzNkYTkwMjUwMTQwOTg0ODc1MDQyZDEzOGI2ZGY5Zg
NSK
NSK
FYCRS-40
NSK NSK
Description
FYCRS-40 YOKE ROLLER BEARING ; 40MM ID X 80MM OD X 30MM W
Cam Follower Bearing; 40MM Bore; Yoke Type; 80MM Roller Diameter; 30MM Roller Width; Full Complement; 2 Seal; With Thrust Washer
Part #
FYCRS-40
BDI #
24997450
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/FYCRS-40/p/24997450
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.nsk.com
Product Detail
Cam Follower Bearing
Product Specification
40MM Bore; Yoke Type; 80MM Roller Diameter; 30MM Roller Width; Full Complement; 2 Seal; With Thrust Washer
Long Description
Cam Follower Bearing; 40MM Bore; Yoke Type; 80MM Roller Diameter; 30MM Roller Width; Full Complement; 2 Seal; With Thrust Washer