OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPJA-250
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPJA-250 LOAD RUNNER
Cam Follower Bearing; 70MM Bore; 250MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
0009621900
BDI #
737141
Details
1740.8891064200002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/HPJA-250/p/737141
Your Price
$ 1,740.89 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
37.28
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPJA-250
Manufacturer Internal Number
96219
Weight / LBS
82.122
Long Description
Cam Follower Bearing; 70MM Bore; 250MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
9.843 Inch | 250 Millimeter
Bore
2.756 Inch | 70 Millimeter
Roller Width
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh