https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-VG-TR2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mjh8aW1hZ2UvanBlZ3xhRE16TDJneU9TOHhNREF5T0RVMU9EazNOVEF3Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmVmtkZlZGSXlYek13TUhnek1EQXVhbkJufGJiMzY4OWFkNmIzNDgyNzg3NDk3NzA5ZTI2ZmM4YWMxODlhMWQ0Y2VkMWMyOGJhNGM4MDBmMTkzOTNkOTljZjA
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPVA-200
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPVA-200 LOAD RUNNER
Cam Follower Bearing; 70MM Bore; 240MM Roller Diameter; 76MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
0009626100
BDI #
737171
Details
1887.43678826
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/HPVA-200/p/737171
Your Price
$ 1,887.44 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
29.63
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPVA-200
Manufacturer Internal Number
96261
Weight / LBS
65.257
Long Description
Cam Follower Bearing; 70MM Bore; 240MM Roller Diameter; 76MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
9.449 Inch | 240 Millimeter
Bore
2.756 Inch | 70 Millimeter
Roller Width
2.992 Inch | 76 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh