Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LR200-X-2RSR https://www.bdiexpress.com/medias/INDINACMFLRX-YK-FLT-SRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODJ8aW1hZ2UvanBlZ3xhR0pqTDJnMVpTOHhNRFV4TVRrek1EZzROREV5Tmk5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUmt4VVgxTlNRbDh6TURCNE16QXdMbXB3Wnd8OWNjYThiOTdjYzEwM2M2NDk5ODljNmVlZDYzNzQyZWUxMDI2Mzg4NjZjNjRjZWFhN2U2Mzk0YjFmNjE2NjAwYw
21438557 Cam Follower and Track Roller - Yoke Type 

INA INA

LR200-X-2RSR

Description

LR200-X-2RSR YOKE TYPE TRACK ROLLER ; 10MM X 32MM X 9MM SEALED

Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 9MM Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable

Part #

LR200-X-2RSR

BDI #
21438557

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

54.05076537 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 54.05 / each
$ 57.36 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.05
EAN
4012802830118
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Lip Seals
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.11023
Long Description
Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 9MM Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Roller Width
0.354 Inch | 9 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Bore
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh