SMITH BEARING
SMITH BEARING
MFYR-100
SMITH BEARING SMITH BEARING
Description
MFYR-100 TRACK ROLLER BEARING ; FLANGED YOKE TYPE
Cam Follower Bearing; 30MM Bore; 100MM Roller Diameter; 54MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Part #
MFYR-100
BDI #
841353
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
383.31997262000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MFYR-100/p/841353
Your Price
$ 383.32 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
3.43
EAN
0651041211872
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MFYR 100
Long Description
Cam Follower Bearing; 30MM Bore; 100MM Roller Diameter; 54MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Diameter
3.937 Inch | 100 Millimeter
Bore
1.181 Inch | 30 Millimeter
Roller Width
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh