PCI
PCI
MPTRY-250
PCI PCI
Description
MPTRY-250 TRACK ROLLER ; METRIC PLAIN YOKE TYPE 9.8425
Cam Follower Bearing; 70MM Bore; 250MM Roller Diameter; 76MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
MPTRY-250
BDI #
22972064
Details
2202.6198426700003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MPTRY-250/p/22972064
Your Price
$ 2,202.62 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
24.612
EAN
0841946133878
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
35.74
Long Description
Cam Follower Bearing; 70MM Bore; 250MM Roller Diameter; 76MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
9.843 Inch | 250 Millimeter
Roller Width
2.992 Inch | 76 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh