对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

MUTD-50110-D https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MDF8aW1hZ2UvanBlZ3xhRFl6TDJnMU5TODVOak0yT1RJMk9UUTNNelU0TG1wd1p3fDY1YmRjMmY5MDkxODg0OGM5ZDliMzZhODZhOGQ2NzgxMjQyZWMyZTFiZGY3OGM2NjU5MmYyNmQzMTBiZDhmNTI
22459133 凸轮从动轮和滚轮 - 支撑型 

SMITH BEARING SMITH BEARING

MUTD-50110-D

描述

SMITH BEARING MUTD-50110-D

Cam Follower Bearing; 50MM Bore; 110MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing - Double Row; Relubricatable

制造商部件号

MUTD-50110-D

BDI部件号
22459133

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
SMITH BEARING
最低订购量
EAN条码
0651041155640
重量 / Kilogram
1.69
Product Group - BDI
B04120
滚轮表面轮廓
Crowned
断面
Yoke Type
外壳
Metal Shielded
滚动体
Needle Bearing - Double Row
可再润滑
Yes
英寸 - 公制
Metric
其它特点
Full Complement | Heavy Rollers
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
重量/磅
3.72581
详细描述
Cam Follower Bearing; 50MM Bore; 110MM Roller Diameter; 30MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing - Double Row; Relubricatable
滚轮直
4.331英寸 | 110毫米
滚轮宽
1.181英寸 | 30毫米
孔径
1.969 英寸 | 50 毫米

这些商品与您选择商品类似,但可能存在差异。
您可以取消选择的任意属性,以便搜索与该属性相关的其它商品。

寻找替代品

刷新