https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-VG-TR2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mjh8aW1hZ2UvanBlZ3xhRE16TDJneU9TOHhNREF5T0RVMU9EazNOVEF3Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmVmtkZlZGSXlYek13TUhnek1EQXVhbkJufGJiMzY4OWFkNmIzNDgyNzg3NDk3NzA5ZTI2ZmM4YWMxODlhMWQ0Y2VkMWMyOGJhNGM4MDBmMTkzOTNkOTljZjA
PCI
PCI
MVTRY-200
PCI PCI
Description
MVTRY-200 TRACK ROLLER ; YOKE V-GROOVED TYPE 7.874
Cam Follower Bearing; 70MM Bore; 240MM Roller Diameter; 76MM Roller Width; V Groove Roller; Yoke Type; Metal Shielded; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
MVTRY-200
BDI #
22972126
Details
2487.0244377400004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MVTRY-200/p/22972126
Your Price
$ 2,487.02 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
20.153
EAN
0841946133908
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
65.25675
Long Description
Cam Follower Bearing; 70MM Bore; 240MM Roller Diameter; 76MM Roller Width; V Groove Roller; Yoke Type; Metal Shielded; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
2.992 Inch | 76 Millimeter
Roller Diameter
9.449 Inch | 240 Millimeter
Bore
2.756 Inch | 70 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh