https://www.bdiexpress.com/medias/INDIKOBRGXXX-23130010-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA4MjR8aW1hZ2UvanBlZ3xhRE0wTDJnellTOHhNREEyTnpFNE5qRTFOVFUxTUM5SlRrUkpTMDlDVWtkWVdGaGZNak14TXpBd01UQmZNekF3ZURNd01DNXFjR2N8ODk2MTEyM2U5ODQ5ZDBjNjA2N2NjZTIzMWJmNGZjYTBmZjIwNWNmMGY4ZDNjOTNjOWMwZTU5NzY1Zjg3MTI0ZA
IKO
IKO
NART 5FR
IKO IKO
Description
NART 5FR NEEDLE ROLLER BEARING ; 5MM ID X 16MM OD X 12MM W NON SEPARABLE
Cam Follower Bearing; 5MM Bore; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
NART5FR
BDI #
23285114
Details
162.34614225
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NART-5FR/p/23285114
Your Price
$ 162.35 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.013
EAN
4549557070471
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 2920N Static Load Rating | 2930N Dynamic Load Rating
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0286
Long Description
Cam Follower Bearing; 5MM Bore; 16MM Roller Diameter; 11MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.197 Inch | 5 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh