https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-CRN-NR1-CG-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4ODd8aW1hZ2UvanBlZ3xhR0kzTDJnd05DOHhNRFV4TVRreU9EQTVPRGcwTmk5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE5VFRFUmZNekF3ZURNd01DNXFjR2N8NWM1ZjM3Nzk3YmFkMGU2YWRjOTRmNjBmNDZiMDdhNjA5NTZmMDkxOGY0YTRlMGFiMGMwYjVlZjUyYzE0Y2VmZQ
NTN
NTN
NATR8LL
NTN NTN
Description
NATR8LL TRACK RLR BRG ; 8MMX24MMX15MM
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATR8LL
BDI #
1224717
Details
76.98922527
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATR8LL/p/1224717
Your Price
$ 76.99 / each
$ 105.00 / each BDIExpress
$ 105.00 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.039
EAN
4547359009033
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.0849
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.551 Inch | 14 Millimeter
Bore
0.315 Inch | 8 Millimeter
Roller Diameter
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh