https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-CR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1MzN8aW1hZ2UvanBlZ3xhR1E1TDJobE1TOHhNRFV4TVRrek16azJORE14T0M5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUTFKT1gwTlNNbDlHUTE4ek1EQjRNekF3TG1wd1p3fDdiN2U2N2I2MTE0ZGIzODZkYzMxMmFhYWFjNDJjY2FiN2NlZWQ5MmViMjBhMmY3YWYwYzE3NmM4ZDBmYTFkM2Y
INA
INA
NNTR120X290X135-2ZL
INA INA
Description
NNTR120X290X135-2ZL YOKE TYPE TRACK RLR ; POR NON-RETURNABLE 120MM ID X 290MM OD
Cam Follower Bearing; 120MM Bore; 290MM Roller Diameter; 135MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
NNTR120X290X135-2ZL
BDI #
24585933
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NNTR120X290X135-2ZL/p/24585933
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
51.95
EAN
4047643184946
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | Contact Lip Seals | With Lamellar Ring on Both Sides
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
114.53
Long Description
Cam Follower Bearing; 120MM Bore; 290MM Roller Diameter; 135MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Cylindrical Roller Bearing - Double Row; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Roller Width
5.315 Inch | 135 Millimeter
Roller Diameter
11.417 Inch | 290 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh