Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NYR-128 https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-PLN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1OTd8aW1hZ2UvanBlZ3xhRGt5TDJoallTODVOamMwTkRBNU9EQXpPREEyTG1wd1p3fGJjMmViMmRkMzI3NGQyYjUzODc0YzY0YWFlM2NmMzUzMjBhODE1N2YxOTA1YjYxZTJkZmNkMTQ0NmNjODc2YzM
22465352 Cam Follower and Track Roller - Yoke Type 

CARTER MFG CARTER MFG

NYR-128

Description

NYR-128-A CAM YOKE ROLLER BEARING ; 1.25" ID X 4." OD X 2.25" W NEVERLUBE

Cam Follower Bearing; 1-1/4" Bore; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller; Yoke Type; Open; Plain Bearing; Not Relubricatable

Part #

NYR-128

BDI #
22465352

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

299.8153632 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 299.82 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
2.598
EAN
0813930022840
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Plain Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Manufacturer Item Number
0
Manufacturer Internal Number
0
Weight / LBS
7.013
Long Description
Cam Follower Bearing; 1-1/4" Bore; 4" Roller Diameter; 2-1/4" Roller Width; Flat Roller; Yoke Type; Open; Plain Bearing; Not Relubricatable
Bore
1.25 Inch | 31.75 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
2.25 Inch | 57.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh