CARTER MFG
CARTER MFG
NYR-60
CARTER MFG CARTER MFG
Description
NYR-60-A CAM YOKE ROLLER BEARING ; POR .5" ID X 1.875" OD X 1" W NEVERLUBE
Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Flat Roller; Yoke Type; Open; Plain Bearing; Not Relubricatable
Part #
NYR-60
BDI #
22465364
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NYR-60/p/22465364
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.317
EAN
0813930021751
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Plain Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
0.723
Long Description
Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Flat Roller; Yoke Type; Open; Plain Bearing; Not Relubricatable
Roller Diameter
1.875 Inch | 47.625 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh