https://www.bdiexpress.com/medias/INDPCICMFLRX-YOKE-PTRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNzR8aW1hZ2UvanBlZ3xhREUyTDJnMk9TOHhNREV5TkRZMU5USXpNVEF3Tmk5SlRrUlFRMGxEVFVaTVVsaGZXVTlMUlY5UVZGSlpYek13TUhnek1EQXVhbkJufDMyNGEzMjk2ZWI5YmU1YmVmMzYwNTAzZDFlYjNmOGVjYmRiODRiMjllMTc3YzQ2Yzg3ZTY5OWRhNzcxODdkMjc
PCI
PCI
PTRY-16.00
PCI PCI
Description
PTRY-16.00 TRACK ROLLER ; YOKE PLAIN TYPE
Cam Follower Bearing; 4.256" Bore; 16" Roller Diameter; 5-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
PTRY-16.00
BDI #
22972942
Details
5130.525787380001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/PTRY-16-00/p/22972942
Your Price
$ 5,130.53 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
119.567
EAN
0841946105783
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 650RPM Speed
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
263.59
Long Description
Cam Follower Bearing; 4.256" Bore; 16" Roller Diameter; 5-1/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
16 Inch | 406.4 Millimeter
Roller Width
5.25 Inch | 133.35 Millimeter
Bore
4.256 Inch | 108.102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh