https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-NIR-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxODB8aW1hZ2UvanBlZ3xhR1ppTDJoaU5pOHhNREl6TnpZNE56azFOVFE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmVGtsU1gwTlNUbDlPVWpGZlEwZGZNekF3ZURNd01DNXFjR2N8ZGVlOTc5YmFkMjEyZTI4YzVmYzlkY2EwZjdhMWNiYTI5ODE3MjFmYTI1ZjZjOWIzODY0NjVkYzYyOGZlYmMyZg
INA
INA
RNA22/6-2RSR
INA INA
Description
RNA22/6-2RSR CAM FOLLOWER BEARING ; 10MM BORE 19MM RLR DIA
Cam Follower Bearing; 10MM Bore; 19MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
RNA22/6-2RSR
BDI #
1412177
Details
37.35845887
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RNA22-6-2RSR/p/1412177
Your Price
$ 37.36 / each
$ 39.65 / each BDIExpress
$ 39.65 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.014
EAN
4012802436822
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Without Inner Ring | Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
RNA22/62RS
Weight / LBS
0.04
Long Description
Cam Follower Bearing; 10MM Bore; 19MM Roller Diameter; 11.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.394 Inch | 10 Millimeter
Roller Width
0.465 Inch | 11.8 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh