https://www.bdiexpress.com/medias/INDPCICMFLRX-YOKE-UTRY-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MzMzNzB8aW1hZ2UvanBlZ3xhREV6TDJnM09DODVPRFV4TURJMU16VTRPRGM0TDBsT1JGQkRTVU5OUmt4U1dGOVpUMHRGWDFWVVVsbGZVMU5mTXpBd2VETXdNQzVxY0djfDIzZGI2ODJiNjcyZjAwZjc0OWM2MGZiMTgxYzkwNjc4NmFkOGVhMWRjZTZkNDMyYzk2NDY5MzRmYWZmNTJhZDQ
PCI
PCI
UTRY-1.75-SS
PCI PCI
Description
UTRY-1.75-SS TRACK ROLLER ; YOKE U-GROOVED TYPE STAINLESS STEEL
Cam Follower Bearing; 7/16" Bore; 1-3/4" Roller Diameter; 0.88" Roller Width; U Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
UTRY-1.75-SS
BDI #
22974868
Details
596.63688046
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/UTRY-1-75-SS/p/22974868
Your Price
$ 596.64 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.191
EAN
0841946108296
Product Group - BDI
B04120
Roller Surface Profile
U Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Fluorocarbon Lip Enclosure | Stainless Steel Material | Stainless Steel Roller Material | 14000RPM Speed
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.42
Long Description
Cam Follower Bearing; 7/16" Bore; 1-3/4" Roller Diameter; 0.88" Roller Width; U Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
1.75 Inch | 44.45 Millimeter
Roller Width
0.88 Inch | 22.352 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh