https://www.bdiexpress.com/medias/INDPCICMFLRX-YOKE-UTRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjh8aW1hZ2UvanBlZ3xhR1l5TDJneE15OHhNREV5TkRZMU9UTTFPVGMzTkM5SlRrUlFRMGxEVFVaTVVsaGZXVTlMUlY5VlZGSlpYek13TUhnek1EQXVhbkJufGQ0MGQ2ZjNmNDYyZDYzYWQ1YjE1NzM0NDcxM2YyMDM4Mjk3OWZjZjBkOGEyZDQ1ZWJlYTA3ZDNmNTI2YTA3ZjA
PCI
PCI
UTRY-5.50-R
PCI PCI
Description
UTRY-5.50-R TRACK ROLLER ; U-GROOVED YOKE TYPE REGREASABLE
Cam Follower Bearing; 1-3/4" Bore; 5-1/2" Roller Diameter; 2-3/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Part #
UTRY-5.50-R
BDI #
22974910
Details
898.55224351
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/UTRY-5-50-R/p/22974910
Your Price
$ 898.55 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
6.613
EAN
0841946133021
Product Group - BDI
B04120
Roller Surface Profile
U Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1550RPM Speed
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
15
Long Description
Cam Follower Bearing; 1-3/4" Bore; 5-1/2" Roller Diameter; 2-3/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Bore
1.75 Inch | 44.45 Millimeter
Roller Width
2.75 Inch | 69.85 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh