https://www.bdiexpress.com/medias/INDPCICMFLRX-YOKE-UTRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjh8aW1hZ2UvanBlZ3xhR1l5TDJneE15OHhNREV5TkRZMU9UTTFPVGMzTkM5SlRrUlFRMGxEVFVaTVVsaGZXVTlMUlY5VlZGSlpYek13TUhnek1EQXVhbkJufGQ0MGQ2ZjNmNDYyZDYzYWQ1YjE1NzM0NDcxM2YyMDM4Mjk3OWZjZjBkOGEyZDQ1ZWJlYTA3ZDNmNTI2YTA3ZjA
PCI
PCI
UTRY-6.00
PCI PCI
Description
UTRY-6.00 TRACK ROLLER ; U-GROOVED YOKE TYPE
Cam Follower Bearing; 1-3/4" Bore; 5-15/16" Roller Diameter; 2-3/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
UTRY-6.00
BDI #
22974914
Details
1521.4660451700001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/UTRY-6-00/p/22974914
Your Price
$ 1,521.47 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
7.312
EAN
0841946108456
Product Group - BDI
B04120
Roller Surface Profile
U Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1550RPM Speed
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
16.59
Long Description
Cam Follower Bearing; 1-3/4" Bore; 5-15/16" Roller Diameter; 2-3/4" Roller Width; U Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
1.75 Inch | 44.45 Millimeter
Roller Diameter
5.938 Inch | 150.825 Millimeter
Roller Width
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh