

SCHEERER BEARING
SCHEERER BEARING
11323-RU
SCHEERER BEARING SCHEERER BEARING
Description
11323-RU CYLINDRICAL ROLLER BEARING (SMARTCATALOG)
Cylindrical Roller Bearing; 3.88" Bore; Straight; 5-1/4" Outside Diameter; 2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
11323-RU
BDI #
27455182

Details
2908.1020000000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/11323-RU/p/27455182
Your Price
$ 2,908.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Long Description
Cylindrical Roller Bearing; 3.88" Bore; Straight; 5-1/4" Outside Diameter; 2" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
3.88 Inch | 98.552 Millimeter
Width
2 Inch | 50.8 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh