Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11590-RIUE https://www.bdiexpress.com/medias/INDSCEBRGCYL-CR1-STR-BR-PL2RBEIR-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzMzd8aW1hZ2UvanBlZ3xhRFJtTDJnMFpTOHhNRFV4TXpjeE56RTJOakV4TUM5SlRrUlRRMFZDVWtkRFdVeGZRMUl4WDFOVVVsOUNVbDlRVERKU1FrVkpVbDh6TURCNE16QXdMbXB3Wnd8Njk1ZGYxOWQ2Mjc1ZWU0NmUyZGE1NzUzOTg1MDNjOGMzOGQ4YTk3MjYzYWQ1OWQzY2ZlMDE0ZmQyZDAzYTcyMg
26321233 Cylindrical Roller Bearings 

SCHEERER BEARING SCHEERER BEARING

11590-RIUE

Description

11590-RIUE CYLINDRICAL ROLLER BEARING, INNER RACE WIDTH = 6.1875" (SMARTCATALOG)

Cylindrical Roller Bearing; 9-1/2" Bore; Straight; 15-1/2" Outside Diameter; 5" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

11590-RIUE

BDI #
26321233

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10440.698 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,440.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
151
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Brass
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Plain Inner Ring | 2 Rib Outer Ring | Extended Inner Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
151
Long Description
Cylindrical Roller Bearing; 9-1/2" Bore; Straight; 15-1/2" Outside Diameter; 5" Width; Brass Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
15.5 Inch | 393.7 Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Width
5 Inch | 127 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh