https://www.bdiexpress.com/medias/INDXXXXXXXXX-27466213-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTZ8aW1hZ2UvanBlZ3xhREJqTDJnNU1DOHhNRFF4T0RVeE1EQXdOREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpZeU1UTmZNekF3ZURNd01DNXFjR2N8ZWE5ODM0NzMxMzVmNzM4MTkxMmFmNzA3OGRhNWJhM2U3YzUwZjk1MThkZjQzNzUxZmM4Y2YyZmM3ODY0YjYxNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27466213-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTZ8aW1hZ2UvanBlZ3xhREJqTDJnNU1DOHhNRFF4T0RVeE1EQXdOREkxTkM5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpZeU1UTmZNekF3ZURNd01DNXFjR2N8ZWE5ODM0NzMxMzVmNzM4MTkxMmFmNzA3OGRhNWJhM2U3YzUwZjk1MThkZjQzNzUxZmM4Y2YyZmM3ODY0YjYxNw
SUMITOMO
SUMITOMO
65UZS-418T2-SX 35:1
SUMITOMO SUMITOMO
Description
SUMITOMO 65UZS-418T2-SX 35:1
Cylindrical Roller Bearing; Double Row; 65MM Bore; 121MM Outside Diameter; 66MM Width; Eccentric; With Keyway
Part #
65UZS-418T2-SX 35:1
BDI #
27466213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/65UZS-418T2-SX-35:1/p/27466213
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
Cylindrical Roller Bearing
Product Specification
Double Row; 65MM Bore; 121MM Outside Diameter; 66MM Width; Eccentric
Long Description
Cylindrical Roller Bearing; Double Row; 65MM Bore; 121MM Outside Diameter; 66MM Width; Eccentric; With Keyway

