

BERLISS BEARING
BERLISS BEARING
93220
BERLISS BEARING BERLISS BEARING
Description
93220 CYLINDRICAL ROLLER BEARING
Cylindrical Roller Bearing; Single Row; 5/8" Bore; 1" Outside Diameter; 1-1/4" Width; Straight Bore Profile; Steel Cage Material; RBEC 1; Relubricatable; Retainer;
Part #
93220
BDI #
25156789

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/93220/p/25156789
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://berliss.com
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 5/8" Bore; 1" Outside Diameter; 1-1/4" Width; Straight Bore Profile; Steel Cage Material; RBEC 1; Relubricatable; Retainer;
Long Description
Cylindrical Roller Bearing; Single Row; 5/8" Bore; 1" Outside Diameter; 1-1/4" Width; Straight Bore Profile; Steel Cage Material; RBEC 1; Relubricatable; Retainer;