https://www.bdiexpress.com/medias/BERLISS-STD-ROLLER-ASSY-ONLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTF8aW1hZ2UvanBlZ3xhRFF6TDJnNE55ODVPVGt5TURrME56RXhPRE00TDBKRlVreEpVMU5mVTFSRVgxSlBURXhGVWw5QlUxTlpYMDlPVEZsZk16QXdlRE13TUM1cWNHY3xkMjI5MGNkMTc5N2NlMTIwMzQ1YmVhM2YzM2VmOTEzMjNmNjg3MGYyMmY0NmZmYmIzNDAwNDMxN2U3NTAxZmQw
https://www.bdiexpress.com/medias/BERLISS-STD-ROLLER-ASSY-ONLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTF8aW1hZ2UvanBlZ3xhRFF6TDJnNE55ODVPVGt5TURrME56RXhPRE00TDBKRlVreEpVMU5mVTFSRVgxSlBURXhGVWw5QlUxTlpYMDlPVEZsZk16QXdlRE13TUM1cWNHY3xkMjI5MGNkMTc5N2NlMTIwMzQ1YmVhM2YzM2VmOTEzMjNmNjg3MGYyMmY0NmZmYmIzNDAwNDMxN2U3NTAxZmQw
BERLISS BEARING
BERLISS BEARING
93316
BERLISS BEARING BERLISS BEARING
Description
93316 CYLINDRICAL BEARING ; 19.05MM X 28.575MM X 25.4MM ASSEMBLY
Cylindrical Roller Bearing; 3/4" Bore; 1-1/8" Outside Diameter; 1" Length; 3/16" Roller Diameter; 1600LBS Weight
Part #
93316
BDI #
21433529
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/93316/p/21433529
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.04
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://berliss.com
Weight / LBS
1600
Product Detail
Cylindrical Roller Bearing
Product Specification
3/4" Bore; 1-1/8" Outside Diameter; 1" Length; 3/16" Roller Diameter; 1600LBS Weight
Long Description
Cylindrical Roller Bearing; 3/4" Bore; 1-1/8" Outside Diameter; 1" Length; 3/16" Roller Diameter; 1600LBS Weight
