https://www.bdiexpress.com/medias/BERLISS-STD-ROLLER-ASSY-ONLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTF8aW1hZ2UvanBlZ3xhRFF6TDJnNE55ODVPVGt5TURrME56RXhPRE00TDBKRlVreEpVMU5mVTFSRVgxSlBURXhGVWw5QlUxTlpYMDlPVEZsZk16QXdlRE13TUM1cWNHY3xkMjI5MGNkMTc5N2NlMTIwMzQ1YmVhM2YzM2VmOTEzMjNmNjg3MGYyMmY0NmZmYmIzNDAwNDMxN2U3NTAxZmQw
https://www.bdiexpress.com/medias/BERLISS-STD-ROLLER-ASSY-ONLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTF8aW1hZ2UvanBlZ3xhRFF6TDJnNE55ODVPVGt5TURrME56RXhPRE00TDBKRlVreEpVMU5mVTFSRVgxSlBURXhGVWw5QlUxTlpYMDlPVEZsZk16QXdlRE13TUM1cWNHY3xkMjI5MGNkMTc5N2NlMTIwMzQ1YmVhM2YzM2VmOTEzMjNmNjg3MGYyMmY0NmZmYmIzNDAwNDMxN2U3NTAxZmQw
BERLISS BEARING
BERLISS BEARING
94524
BERLISS BEARING BERLISS BEARING
Description
94524 ROLLER BEARING
Cylindrical Roller Bearing; 1" Bore; 1-1/2" Outside Diameter; 1-1/2" Length; 1/4" Roller Diameter; 3040LBS Weight
Part #
94524
BDI #
21572921
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/94524/p/21572921
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.44
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://berliss.com
Weight / LBS
3040
Product Detail
Cylindrical Roller Bearing
Product Specification
1" Bore; 1-1/2" Outside Diameter; 1-1/2" Length; 1/4" Roller Diameter; 3040LBS Weight
Long Description
Cylindrical Roller Bearing; 1" Bore; 1-1/2" Outside Diameter; 1-1/2" Length; 1/4" Roller Diameter; 3040LBS Weight
