Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

94616 https://www.bdiexpress.com/medias/BERLISS-STD-ROLLER-ASSY-ONLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxNTF8aW1hZ2UvanBlZ3xhRFF6TDJnNE55ODVPVGt5TURrME56RXhPRE00TDBKRlVreEpVMU5mVTFSRVgxSlBURXhGVWw5QlUxTlpYMDlPVEZsZk16QXdlRE13TUM1cWNHY3xkMjI5MGNkMTc5N2NlMTIwMzQ1YmVhM2YzM2VmOTEzMjNmNjg3MGYyMmY0NmZmYmIzNDAwNDMxN2U3NTAxZmQw
21433539 Cylindrical Roller Bearings 

BERLISS BEARING BERLISS BEARING

94616

Description

94616 ; ROLLER BEARING

Cylindrical Roller Bearing; 1-1/8" Bore; 1-5/8" Outside Diameter; 1" Length; 1/4" Roller Diameter; 2180LBS Weight

Part #

94616

BDI #
21433539

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BERLISS
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.159
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://berliss.com
Weight / LBS
0.35
Product Detail
Cylindrical Roller Bearing
Product Specification
1-1/8" Bore; 1-5/8" Outside Diameter; 1" Length; 1/4" Roller Diameter; 2180LBS Weight
Long Description
Cylindrical Roller Bearing; 1-1/8" Bore; 1-5/8" Outside Diameter; 1" Length; 1/4" Roller Diameter; 2180LBS Weight