https://www.bdiexpress.com/medias/INDBLTBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyNXxpbWFnZS9qcGVnfGFEUXpMMmd4TVM4eE1EYzJPVFk1T1Rjek16VXpOQzlKVGtSQ1RGUkNVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDh6TURCNE16QXdMbXB3Wnd8ZWFmN2NmZjBiZjFhMjkxYmU3MDY4ZjJmZTI0N2RiNTk0NDAzZTBiYzIyOTEzYTUwYmZiNDllNjQzYzMzZjE3ZQ
https://www.bdiexpress.com/medias/INDBLTBRGXXX-CR1-STL-PL2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8NjAyNXxpbWFnZS9qcGVnfGFEUXpMMmd4TVM4eE1EYzJPVFk1T1Rjek16VXpOQzlKVGtSQ1RGUkNVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNRbDh6TURCNE16QXdMbXB3Wnd8ZWFmN2NmZjBiZjFhMjkxYmU3MDY4ZjJmZTI0N2RiNTk0NDAzZTBiYzIyOTEzYTUwYmZiNDllNjQzYzMzZjE3ZQ
TRITAN
TRITAN
A5217TS ; NU5217M/C3
TRITAN TRITAN
Description
A5217TS ; NU5217M/C3 ROLLER BEARING ; CYLINDRICAL 85MM X 150MM X 1-15/16IN
Cylindrical Roller Bearing; 85MM Bore; Straight; 150MM Outside Diameter; 49.225MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
2101077058
BDI #
21435475
Details
542.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/A5217TS-;-NU5217M-C3/p/21435475
Your Price
$ 542.81 / each
$ 543.00 / each BDIExpress
$ 543.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
3.737
EAN
0888569001764
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | 2 Rib Outer Ring
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.tritanpt.com
Manufacturer Item Number
A5217TS
Long Description
Cylindrical Roller Bearing; 85MM Bore; Straight; 150MM Outside Diameter; 49.225MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Width
1.938 Inch | 49.225 Millimeter
Bore
3.346 Inch | 85 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

