Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ARB. AD5040 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25086271-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NDR8aW1hZ2UvanBlZ3xhRE13TDJoaE1DOHhNREEzTmpNMk5UWTFNVGs1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalV3T0RZeU56RmZNekF3V0RNd01DNXFjR2N8YTQ4MGQ4MGE2MTZmNjA5MDM5ZDg5OWFlOGQ0NGQzOWJlNmNlYmI2NjQyZWMzZjY1YzQ5MDBlYTZmZjhiMzNiMQ
25097505 Cylindrical Roller Bearings 

AMERICAN ROLLER BRG AMERICAN ROLLER BRG

ARB. AD5040

Description

AD5040 CYLDR ROLLER BEARING ; 7.87IN ID X 12.2IN OD X 3.22IN W

Cylindrical Roller Bearing; Single Row; 7.874" Bore; 12.205" Outside Diameter; 3.228" Width; Open; Steel Cage

Part #

AD5040

BDI #
25097505

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

6606.18 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,606.18 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMERICAN ROLLER BEARING CO.
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
24.598
EAN
0662293109961
Product Group - BDI
B04144
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.amroll.com
Weight / LBS
52.91
Product Detail
Cylindrical Roller Bearing
Product Specification
Single Row; 7.874" Bore; 12.205" Outside Diameter; 3.228" Width; Open; Steel Cage
Long Description
Cylindrical Roller Bearing; Single Row; 7.874" Bore; 12.205" Outside Diameter; 3.228" Width; Open; Steel Cage